Handicap Parking Sign, 18"H, 12"W, Plastic, 123873
Mfr # 123873
Zoro # G7372780
product price: $20.99
/eaKey Features
Header
No Header
Legend
Handicapped Parking State Permit Required
Width
12"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123873
Zoro #
G7372780
UPC #
754473795696
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.059"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
Handicapped Parking State Permit Required
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
White
Symbol
Handicap
Sign Legend Text Color
White
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.