Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handicap Parking Sign, 24"H, 12"W, Alum, 115252

  • Mfr # 115252

  • Zoro # G7391592


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Violators Will Be Fined Min $250 Handicapped Parking State Permit Required
Width
12"
Height
24"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115252
Zoro #
G7391592
UPC #
754473184315
Country of Origin
Mexico

Dimensions

Width
12"
Height
24"
Thickness
0.090"

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Violators Will Be Fined Min $250 Handicapped Parking State Permit Required
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post Mounting
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
White
Symbol
Handicap
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
White/Blue
Language
English
Subject Matter
Parking
Background Color
Blue, White
Legend Color
White
Material
Aluminum
Sign Legend Text Color
White
Average Outdoor Durability
8 to 10 yr
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Sign Legend Style
Text
State Specific Sign
No
Number of Printed Sides
1
Sign Header
No Header
Material Properties
Roll Up
Sign Legend
Parking
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F

Description

Handicap Parking Sign, Height 24 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.