This item is Discontinued.

Brady Handicap Parking Sign, 12" W, 24" H, English, Aluminum, Blue, White 115252

Handicap Parking Sign, 12" W, 24" H, English, Aluminum, Blue, White (Discontinued)

  • Mfr # 115252
  • Zoro # G3883801
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115252
Zoro #
G3883801
UPC #
754473184315
Country of Origin
Mexico

Dimensions

Width
12"
Height
24"
Thickness
0.09 in

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Violators Will Be Fined Min $250 Handicapped Parking State Permit Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post Mounting
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Blue, White
Sign Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Symbol
Handicap
OSHA Compliant
Yes
Legend Color
White
Double-Sided
No
Legend/Background Color
White/Blue
Standards
ANSI Z53.1-1967
Material
Aluminum
Language
English
Subject Matter
Parking
Sign Legend Text Color
Blue
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend
Parking
Average Outdoor Durability
8 to 10 yr.
State Specific Sign
No
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Material Properties
Roll Up

Description

ADA Handicapped Supplemental Parking Sign, Height 24 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Post Mounting, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.