
Handicap Parking Sign, 24"H, 12"W, Alum, 115254
Mfr # 115254
Zoro # G8424932
product price: $99.25
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Reserved Parking $250 Fine
Width
12"
Height
24"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115254
Zoro #
G8424932
UPC #
754473184339
Country of Origin
Mexico
Dimensions
Width
12"
Height
24"
Thickness
0.090"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
Reserved Parking $250 Fine
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
Handicap w/Double Arrow
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Green
Description
Handicap Parking Sign, Height 24 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.