This item is Discontinued.

Brady Handicap Parking Sign, 24"H, 12"W, Alum, 115258 115258

This item is Discontinued.

Brady

Handicap Parking Sign, 24"H, 12"W, Alum, 115258 (Discontinued)

Mfr # 115258
Zoro # G8420629
UPC # 754473184377
Country of Origin Mexico
Category Parking Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115258
Zoro #
G8420629
UPC #
754473184377
Country of Origin
Mexico

Dimensions

Width
12"
Height
24"
Thickness
0.090"

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Handicapped Parking Vehicle Id Required
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Symbol
Handicap
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
White

Description

Handicap Parking Sign, Height 24 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.