Handicap Parking Sign, 24"H, 18"W, Alum, 91389
Mfr # 91389
Zoro # G7761229
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Reserved Parking Vehicles With Vet Or Dis Plates Or State Disabled Card This Space
Width
18"
Height
24"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91389
Zoro #
G7761229
UPC #
754473913892
Country of Origin
Mexico
Dimensions
Width
18"
Height
24"
Thickness
0.090"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
Reserved Parking Vehicles With Vet Or Dis Plates Or State Disabled Card This Space
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Green
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Symbol
Handicap
Sign Legend Text Color
Green
Description
Handicap Parking Sign, Height 24 In., Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.