
Handicap Parking Sign, 6"H, 12"W, Alum, 103750
Mfr # 103750
Zoro # G8605033
product price: $29.99
/eaKey Features
Header
No Header
Legend
Van Accessible
Width
12"
Height
6"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103750
Zoro #
G8605033
UPC #
754473500726
Country of Origin
Mexico
Dimensions
Width
12"
Height
6"
Thickness
0.090"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
Van Accessible
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
White
Description
Handicap Parking Sign, Height 6 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.