This item is Discontinued.

Brady Handicap Parking Sign, 12" W, 6" H, English, Aluminum, White 91387

Handicap Parking Sign, 12" W, 6" H, English, Aluminum, White (Discontinued)

  • Mfr # 91387
  • Zoro # G0229031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91387
Zoro #
G0229031
UPC #
754473913878
Country of Origin
Mexico

Dimensions

Width
12"
Height
6"
Thickness
0.09 in

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Van Accessible
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend/Background Color
Green/White
Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Color
Green
Background Color
White
Material
Aluminum
Legend Style
Text
Language
English
Subject Matter
Traffic
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Green
Sign Legend Text Color
Green
Number of Printed Sides
1
Sign Properties
Rigid
Sign Header
No Header
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Sign Legend
Van Accessible
State Specific Sign
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
8 to 10 yr.
Material Properties
Roll Up

Description

ADA Handicapped Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.