Zoro Homepage

Handicap Parking Sign, 9" W, 9" H, No Text, Polyester, Blue, White

  • Mfr # 88509

  • Zoro # G7396361


product price: $13.45
/ea

Key Features

Header
No Header
Legend
No Legend
Width
9"
Height
9"
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88509
Zoro #
G7396361
UPC #
754473885090
Country of Origin
United States

Dimensions

Width
9"
Height
9"
Thickness
0.010"

Details

Item
Handicap Parking Sign
Header
No Header
Legend
No Legend
Sign Shape
Square
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Symbol
Upwards Handicap Pictogram
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Legend Style
Symbol
Sign Legend Color
White
Sign Legend Text Color
White

Description

Handicap Parking Sign, Height 9 In., Width 9 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.