Handicap Parking Sign, 9"H, 9"W, Fiberglass, 69277
Mfr # 69277
Zoro # G7371730
product price: $26.29
/eaKey Features
Header
No Header
Legend
No Legend
Width
9"
Height
9"
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69277
Zoro #
G7371730
UPC #
754473692773
Country of Origin
United States
Dimensions
Width
9"
Height
9"
Thickness
0.100"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
No Legend
Sign Shape
Square
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Double-Sided
No
Legend Style
Symbol
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Symbol
Upwards Handicap Pictogram
OSHA Compliant
Yes
Sign Legend Text Color
White
Description
Handicap Parking Sign, Height 9 in, Width 9 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.