Label Maker Printer Case, Black
Mfr # BMP41-HC
Zoro # G5783346
product price:Â $80.79
/ea
Free Shipping & Returns
Key Features
Size
14-59/64 in H x 18-29/32 in W x 6-11/32 in D
Material
Foam, Plastic
Color
Black
Printer Series Compatibility
BMP41; M410
For Use With
Mfr. No. BMP41
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BMP41-HC
Zoro #
G5783346
UPC #
754473926199
Country of Origin
Malaysia
Dimensions
Size
14-59/64 in H x 18-29/32 in W x 6-11/32 in D
Details
Item
Printer Case
Material
Foam, Plastic
Color
Black
Printer Series Compatibility
BMP41; M410
For Use With
Mfr. No. BMP41
Standards
RoHS
Includes
Printer Case
Product Type
Hardsided Printer Case
Compatible Mfr Part Number
BMP41
Description
Label Maker Printer Case, Compatible Grainger Part Number 29YJ26, Compatible Mfr Part Number BMP41, Printer Series Compatibility BMP41, M410, Material Foam, Plastic, Color Black, Product Type Label Maker Printer Case, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.