Hard Hat Emblem Label, 2in. dia., Vinyl, 42230
Mfr # 42230
Zoro # G3007280
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Material
Vinyl
Subject Matter
Safety & Personal Protection Awareness
Indoor/Outdoor Usage
Indoor/Outdoor
Header
No Header
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42230
Zoro #
G3007280
UPC #
754473422301
Country of Origin
United States
Dimensions
Diameter
2 in
Details
Item
Hard Hat Label
Material
Vinyl
Subject Matter
Safety & Personal Protection Awareness
Indoor/Outdoor Usage
Indoor/Outdoor
Header
No Header
Language
English
Background Color
White
Self-Adhesive
Yes
Legend Color
Green, White
Legend
Basic Life Support Certified/CPR
Legend/Background Color
Green/White
Legend Style
Text
Shape
Circle
Standards
Compliant with Directive 2011/65/EU and 2015/863
Retroreflective Grade
Non-Reflective
Number of Labels
4
Visibility
Standard
Preprinted Text Color
White/Green
Preprinted Text
Basic Life Support Certified CPR
Preprinted Images
Basic Life Support Certified CPR
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Basic Life Support Certified CPR, Preprinted Text Basic Life Support Certified CPR, Preprinted Text Color Green, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.