Hard Hat Emblem Label, 2in. dia., Vinyl, 42261
Mfr # 42261
Zoro # G3007265
product price: $5.15
/eaKey Features
Material
Vinyl
Language
English
Subject Matter
Safety & Personal Protection Awareness
Background Color
White
Legend/Background Color
Red/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42261
Zoro #
G3007265
UPC #
754473422615
Country of Origin
United States
Dimensions
Diameter
2 in
Details
Item
Hard Hat Label
Material
Vinyl
Language
English
Subject Matter
Safety & Personal Protection Awareness
Background Color
White
Legend/Background Color
Red/White
Legend Style
Text
Legend
Quality Starts with Me!
Header
No Header
Shape
Circle
Legend Color
Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Standards
Compliant with Directive 2011/65/EU and 2015/863
Visibility
Standard
Retroreflective Grade
Non-Reflective
Preprinted Text Color
Red/White
Preprinted Text
Quality Starts With Me!
Preprinted Images
Quality Starts With Me!
Number of Labels
4
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Quality Starts With Me!, Preprinted Text Quality Starts With Me!, Preprinted Text Color Red, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.