Zoro Homepage

Hard Hat Emblem Label, Green/White, 49550

  • Mfr # 49550

  • Zoro # G2920197


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
No Header
Material
Vinyl
Color
Green
Standards
Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Safety & Personal Protection Awareness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49550
Zoro #
G2920197
UPC #
754473495503
Country of Origin
United States

Dimensions

Diameter
2 in

Details

Header
No Header
Item
Hard Hat Label
Material
Vinyl
Color
Green
Standards
Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Safety & Personal Protection Awareness
Language
English
Shape
Circle
Mounting Style
Adhesive
Legend
Accident Free Award/1 Year Award
Background Color
White
Legend/Background Color
Green/White
Legend Style
Symbol and Text
Legend Color
Green
Metal Detectable
No
Self-Adhesive
Yes
Retroreflective Grade
Non-Reflective
Visibility
Standard
Preprinted Text Color
Green/White
Number of Labels
4
Preprinted Images
Accident Free Award 1 Year Award
Preprinted Text
Accident Free Award 1 Year Award

Description

Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Accident Free Award 1 Year Award, Preprinted Text Accident Free 1 Year Award, Preprinted Text Color Green, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.