Hard Hat Emblem Label, PK4, 49551
Mfr # 49551
Zoro # G4840087
product price: $4.09
/pk 4, $1.02/eaSold in multiples of 3 for $12.27
Key Features
Header
No Header
Mounting Style
Adhesive
Material
Vinyl
Standards
Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Subject Matter
Safety & Personal Protection Awareness
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49551
Zoro #
G4840087
UPC #
754473495510
Country of Origin
United States
Dimensions
Diameter
2 in
Details
Item
Hard Hat Label
Header
No Header
Mounting Style
Adhesive
Material
Vinyl
Standards
Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Subject Matter
Safety & Personal Protection Awareness
Language
English
Shape
Circle
Legend
Accident Free 5 yr
Background Color
Green
Legend/Background Color
Green/White
Legend Style
Symbol and Text
Legend Color
Green
Metal Detectable
No
Self-Adhesive
Yes
Retroreflective Grade
Non-Reflective
Visibility
Standard
Number of Labels
4
Preprinted Text Color
Green/White
Preprinted Images
Accident Free 5 Years Award
Preprinted Text
Accident Free 5 Years Award
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Accident Free 5 Years Award, Preprinted Text Accident Free 5 Years Award, Preprinted Text Color Green, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color Green, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.