Hard Hat Emblem Label, PK4, 49553
Mfr # 49553
Zoro # G4840315
product price: $3.59
/pk 4, $0.90/eaSold in multiples of 3 for $10.77
Key Features
Header
No Header
Material
Vinyl
Subject Matter
Safety and Personal Protection
Language
English
Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49553
Zoro #
G4840315
UPC #
754473495534
Country of Origin
United States
Dimensions
Diameter
2 in
Details
Item
Hard Hat Label
Header
No Header
Material
Vinyl
Subject Matter
Safety and Personal Protection
Language
English
Shape
Circle
Mounting Style
Adhesive
Legend
Safe Worker 5 yr No Accidents
Background Color
White
Legend/Background Color
Green/White
Metal Detectable
No
Legend Color
Green
Legend Style
Text
Self-Adhesive
Yes
Retroreflective Grade
Non-Reflective
Visibility
Standard
Number of Labels
4
Preprinted Text
Safe Worker No Accidents 5 Years
Preprinted Images
Safe Worker No Accidents 5 Years
Preprinted Text Color
Green/White
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Safe Worker No Accidents 5 Years, Preprinted Text Safe Worker No Accidents 5 Years, Preprinted Text Color Green, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.