Hard Hat Emblem Label, PK4, 49570
Mfr # 49570
Zoro # G4840096
product price: $3.79
/pk 4, $0.95/eaSold in multiples of 2 for $7.58
Key Features
Header
No Header
Material
Vinyl
Subject Matter
Safety and Personal Protection
Language
English
Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49570
Zoro #
G4840096
UPC #
754473495701
Country of Origin
United States
Dimensions
Diameter
2 in
Details
Header
No Header
Item
Hard Hat Label
Material
Vinyl
Subject Matter
Safety and Personal Protection
Language
English
Shape
Circle
Mounting Style
Adhesive
Legend
Emergency Medical Technician
Background Color
White
Legend/Background Color
Black/White
Legend Color
black
Metal Detectable
No
Legend Style
Symbol and Text
Self-Adhesive
Yes
Retroreflective Grade
Non-Reflective
Preprinted Text
Emergency Medical Technician
Visibility
Standard
Number of Labels
4
Preprinted Images
Emergency Medical Technician
Preprinted Text Color
Black/White
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Emergency Medical Technician, Preprinted Text Emergency Medical Technician, Preprinted Text Color Black, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, For Use With Brand and Series Universal, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.