Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42234
Mfr # 42234
Zoro # G9007826
product price: $5.39
/pk 4, $1.35/eaKey Features
Material
Vinyl
Color
White
Shape
Circle
Header
No Header
Legend Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42234
Zoro #
G9007826
UPC #
754473422349
Country of Origin
United States
Dimensions
Diameter
2 in
Details
Item
Hard Hat Label
Material
Vinyl
Color
White
Shape
Circle
Header
No Header
Legend Color
White
Language
English
Background Color
White
Legend Style
Text
Subject Matter
Safety & Personal Protection Awareness
Legend/Background Color
White/Red
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Legend
CPR First Aid Certified and Trained
Mounting Style
Self-adhesive
Retroreflective Grade
Non-Reflective
Preprinted Images
CPR First Aid Certified And Trained
Preprinted Text
CPR First Aid Certified And Trained
Preprinted Text Color
White/Red
Number of Labels
4
Visibility
Standard
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images CPR First Aid Certified And Trained, Preprinted Text CPR First Aid Certified And Trained, Preprinted Text Color Red, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, For Use With Brand and Series Universal, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.