Zoro Homepage

Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42238

  • Mfr # 42238

  • Zoro # G9078657


product price: $5.19
/pk 4, $1.30/ea

Key Features

Material
Vinyl
Color
Black
Legend Color
black
Mounting Style
Self-adhesive
Legend/Background Color
Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42238
Zoro #
G9078657
UPC #
754473422387
Country of Origin
United States

Dimensions

Diameter
2 in

Details

Item
Hard Hat Label
Material
Vinyl
Color
Black
Legend Color
black
Mounting Style
Self-adhesive
Legend/Background Color
Black/Red/White
Subject Matter
Safety & Personal Protection Awareness
Background Color
White
Legend
Emergency Response Team
Language
English
Legend Style
Symbol and Text
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Circle
Header
No Header
Retroreflective Grade
Non-Reflective
Preprinted Images
Emergency Response Team
Preprinted Text Color
Black/White, Red/White
Preprinted Text
Emergency Response Team
Number of Labels
4
Visibility
Standard

Description

Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Emergency Response Team, Preprinted Text Emergency Response Team, Preprinted Text Color Black, Red, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, For Use With Brand and Series Universal, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.