Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 45332

  • Mfr # 45332

  • Zoro # G3007186


product price: $4.29
/pk 4, $1.07/ea

Key Features

Material
Vinyl
Legend Color
Green
Legend Style
Symbol
Shape
Circle
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45332
Zoro #
G3007186
UPC #
754473453329
Country of Origin
United States

Dimensions

Diameter
2 in

Details

Item
Hard Hat Label
Material
Vinyl
Legend Color
Green
Legend Style
Symbol
Shape
Circle
Language
English
Legend
Pictogram Only
Background Color
White
Header
No Header
Subject Matter
Safety & Personal Protection Awareness
Legend/Background Color
Green/White
Self-Adhesive
Yes
Standards
Compliant with Directive 2011/65/EU and 2015/863
Preprinted Images
First Aid
Preprinted Text
First Aid
Preprinted Text Color
Red/White
Visibility
Standard
Number of Labels
4
Retroreflective Grade
Non-Reflective

Description

Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images First Aid, Preprinted Text First Aid, Preprinted Text Color Red, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863, For Use With Brand and Series Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.