Zoro Homepage

Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 49562

  • Mfr # 49562

  • Zoro # G3007125


product price: $4.09
/pk 4, $1.02/ea

Key Features

Material
Vinyl
Shape
Circle
Subject Matter
Safety & Personal Protection Awareness
Legend
Chemical Emergency Team
Legend Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49562
Zoro #
G3007125
UPC #
754473495626
Country of Origin
United States

Dimensions

Diameter
2 in

Details

Item
Hard Hat Label
Material
Vinyl
Shape
Circle
Subject Matter
Safety & Personal Protection Awareness
Legend
Chemical Emergency Team
Legend Color
Red
Language
English
Background Color
White
Legend Style
Symbol and Text
Legend/Background Color
Red/White
Header
No Header
Standards
Compliant with Directive 2011/65/EU and 2015/863
Self-Adhesive
Yes
Preprinted Text
Chemical Emergency Team
Number of Labels
4
Preprinted Images
Chemical Emergency Team
Visibility
Standard
Preprinted Text Color
Red/White
Retroreflective Grade
Non-Reflective

Description

Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Chemical Emergency Team, Preprinted Text Chemical Emergency Team, Preprinted Text Color Red, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.