Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 49563
Mfr # 49563
Zoro # G3007116
product price:Â $3.59
/pk 4, $0.90/ea
Sold in multiples of 3 for $10.77
Key Features
Subject Matter
Safety & Personal Protection Awareness
Language
English
Legend
Good Housekeeping Committee
Material
Vinyl
Legend/Background Color
White, Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49563
Zoro #
G3007116
UPC #
754473495633
Country of Origin
United States
Dimensions
Diameter
2 in
Details
Subject Matter
Safety & Personal Protection Awareness
Item
Hard Hat Label
Language
English
Legend
Good Housekeeping Committee
Material
Vinyl
Legend/Background Color
White, Blue
Legend Style
Symbol and Text
Header
No Header
Background Color
White
Legend Color
Blue
Shape
Circle
Standards
Compliant with Directive 2011/65/EU and 2015/863
Self-Adhesive
Yes
Preprinted Images
Good Housekeeping Committee
Visibility
Standard
Preprinted Text
Good Housekeeping Committee
Number of Labels
4
Retroreflective Grade
Non-Reflective
Preprinted Text Color
Blue/White
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Good Housekeeping Committee, Preprinted Text Good Housekeeping Committee, Preprinted Text Color Blue, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.