Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 49567
Mfr # 49567
Zoro # G3007107
product price: $3.59
/pk 4, $0.90/eaSold in multiples of 3 for $10.77
Key Features
Material
Vinyl
Language
English
Legend
Comite De Seguridad
Legend Style
Symbol and Text
Subject Matter
Safety & Personal Protection Awareness
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49567
Zoro #
G3007107
UPC #
754473495671
Country of Origin
United States
Dimensions
Diameter
2 in
Details
Item
Hard Hat Label
Material
Vinyl
Language
English
Legend
Comite De Seguridad
Legend Style
Symbol and Text
Subject Matter
Safety & Personal Protection Awareness
Shape
Circle
Background Color
White
Legend/Background Color
Green/White
Header
No Header
Legend Color
Green
Standards
Compliant with Directive 2011/65/EU and 2015/863
Self-Adhesive
Yes
Preprinted Images
Comite Ed Seguridad
Preprinted Text
Comite Ed Seguridad
Number of Labels
4
Retroreflective Grade
Non-Reflective
Preprinted Text Color
Green/White
Visibility
Standard
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Comite Ed Seguridad, Preprinted Text Comite Ed Seguridad, Preprinted Text Color Green, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.