Zoro Homepage

Hard Hat Emblems, 0.004in D

  • Mfr # 43346

  • Zoro # G408582181


product price: $34.85
/ea

Key Features

Material
Vinyl
Includes
Label
Finish
Gloss
Mounting Style
Permanent Acrylic
Application
Facility Identification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43346
Zoro #
G408582181
UPC #
754473433468
Country of Origin
United States

Details

Item
Label
Material
Vinyl
Includes
Label
Finish
Gloss
Mounting Style
Permanent Acrylic
Application
Facility Identification
Features
Aggressive Adhesive;Permanent Adhesive;Standard High Quality

Description

Pressure Sensitive Vinyl B-946 is an indoor/outdoor marking film ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance. Average outdoor durability 8-10 years. Service temperature of -40 deg F to 180 deg F -40 deg C to 82 deg C.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.