Hard Hat Emblems, 2in Dia x 0.004in D, Card of 4 Labels, White on Green, 4PK
- Mfr # 42591
- Zoro # G322965961
product price:Â
$
6.99
/pk of 4, $1.75/ea
Sold in multiples of 2Â pks for
$13.98
Key Features
Finish
Gloss
Shape
Circle
Thickness
0.004 in
Material
Vinyl
Color
White on Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42591
- Zoro #
- G322965961
- UPC #
- 754473425913
- Country of Origin
- United States
- Finish
- Gloss
- Shape
- Circle
- Material
- Vinyl
- Color
- White on Green
- Item
- Label
- Application
- Facility Identification
- Product Type
- Hard Hat Label
Dimensions
- Thickness
- 0.004 in
Description
Pressure Sensitive Vinyl (B-946) is an indoor/outdoor marking film ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance. Average outdoor durability 8-10 years. Service temperature of -40 degrees farenheit to 180 degrees farenheit (-40 degrees celsius to 82 degrees celsius).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.