Hard Hat Label, Vinyl, Circle, White
Mfr # 42242
Zoro # G1864077
product price: $5.09
/eaKey Features
Shape
Circle
Subject Matter
Safety & Personal Protection Awareness
Indoor/Outdoor Usage
Indoor/Outdoor
Legend/Background Color
Black/Red/White
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42242
Zoro #
G1864077
UPC #
754473422424
Country of Origin
United States
Dimensions
Diameter
2 in
Details
Shape
Circle
Subject Matter
Safety & Personal Protection Awareness
Indoor/Outdoor Usage
Indoor/Outdoor
Legend/Background Color
Black/Red/White
Material
Vinyl
Legend Style
Text
Item
Hard Hat Label
Header
No Header
Self-Adhesive
Yes
Language
English
Legend Color
Black, White
Legend
First... Safety ...Last
Background Color
White
No. of Labels
4
Mounting Style
Self-adhesive
Retroreflective Grade
Non-Reflective
Preprinted Text
First... Safety ...Last
Preprinted Images
First... Safety ...Last
Preprinted Text Color
Black/White, Red/White
Visibility
Standard
Number of Labels
4
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images First... Safety ...Last, Preprinted Text First... Safety ...Last, Preprinted Text Color Black, Red, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, For Use With Brand and Series Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.