Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harsh Environment Multi-Purpose Clear Polyester Labels for Brady M210 and M211, 0.25in

  • Mfr # M21-250-430-WT-CL

  • Zoro # G5839373


product price: $25.55
/ea

Key Features

Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, General Identification, Laboratory Labeling, Warehouse Marking
Color
White/Clear
Width
1/4 in
Length
21 ft
Printer Series Compatibility
BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21-250-430-WT-CL
Zoro #
G5839373
UPC #
754473930578
Country of Origin
Mexico

Dimensions

Width
1/4 in
Length
21 ft
Vial/Tube Size
0.5 ml
Label Thickness
0.003 in
Roll Length
21 ft
Label Width
1/4 in

Details

Item
Continuous Label Roll Cartridge
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, General Identification, Laboratory Labeling, Warehouse Marking
Color
White/Clear
Printer Series Compatibility
BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
Legend
No Legend
For Use With
BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
Temp. Range
-94 Degrees to 212 Degrees F
Adhesive
Adhesive
Background Color
Clear/White
Tape Material
Clear Polyester
Label Type
Permanent Printer
Tape Format
Continuous Roll
Labels per Roll
Continuous
Standards
Compliance of RoHS, CSA Accepted, UL Recognized
Ribbon Color
White
Labels per Row
1
Maximum Service Temperature
212 Degrees F
Ribbon Formulation
Resin
Material Series
B-430
Adhesive Properties
Aggressive Permanent Adhesive
Ribbon Series
R6200
Number of Labels Included
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Print Technology
Thermal-Transfer
Label Material
Polyester
Indoor/Outdoor Usage
Indoor
Material Properties
Autoclavable
Label Finish
Gloss
Product Type
Harsh-Environment Label
Label Media Format
Continuous Roll Cartridge
Label Color
Clear
Minimum Service Temperature
-94 Degrees F
For Print Method
Thermal Transfer
Secondary Label Included
No
Adhesive Material
Acrylic
Compatible Mfr Part Number
R6200

Description

Clear labels are sometimes the right choice for the application and Brady s B-430 clear polyester has been engineered to meet a large variety of performance needs. From difficult surfaces to harsh environments, this material is ideal for labs, asset tracking, faceplate labeling, and more. Harsh Environment High-tack permanent adhesive for stainless steel, powder coated metals, painted enamel, and plastics in all-weather applications. Engineered Performance Resists exposure to UV light, extreme temperatures, fuel and oil, degreasers, cleaners, and detergents. White print on clear polyester. Certifications UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.