Zoro Homepage

Harsh Environment Multi-Purpose Polyester for Brady M210 and M211, 0.5in x 1in

  • Mfr # M21-17-423

  • Zoro # G704177104


product price: $37.39
/ea

Key Features

Standards
RoHS Compliant with Directive 2011/65/EU and 2015/863
Color
Black on White
Material Series
B-423
Compatible Mfr Part Number
M210, M210-KIT, M210-LAB, M211, M211-KIT
Minimum Service Temperature
-94 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21-17-423
Zoro #
G704177104
UPC #
888434558447
Country of Origin
Mexico

Dimensions

Label Thickness
0.003 in
Label Height
1/2 in
Label Width
1 in
Vial/Tube Size
0.5 ml

Details

Standards
RoHS Compliant with Directive 2011/65/EU and 2015/863
Color
Black on White
Material Series
B-423
Compatible Mfr Part Number
M210, M210-KIT, M210-LAB, M211, M211-KIT
Minimum Service Temperature
-94 Degrees F
Print Technology
Thermal-Transfer
Secondary Label Included
No
Preprinted Text
No Legend
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
For Print Method
Thermal Transfer
Labels per Row
1
Indoor/Outdoor Usage
Indoor/Outdoor Use
Number of Labels Included
121
Adhesive Properties
Permanent
Label Material
Polyester
Adhesive
Adhesive
Label Color
White
Maximum Service Temperature
230 Degrees F
Label Finish
Gloss
Preprinted Images
None
Printer Series Compatibility
M210, M210-LAB, M211
Item
Label
Product Type
Label
Label Shape
Rectangle
Material Properties
Halogen Free
Adhesive Material
Acrylic
Ribbon Color
Black
Label Media Format
Precut Roll Cartridge
Label Type
Pre-sized Harsh-Environment Polyester Labels
Ribbon Series
R6000HF

Description

Harsh environment applications require tough materials and Brady s B-423 polyester stands up to the challenge. Designed to handle the rigors of renewable energy applications, these pre-sized labels are ideal for a wide variety of difficult surfaces in an array of environmental conditions. Harsh Environment High-tack permanent adhesive for a variety of surface types in all-weather applications. Engineered Performance Resists exposure to UV light, extreme temperatures, abrasions, fuel and oil, degreasers, cleaners, and detergents. Certifications UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863), DIN VDE 0472 Part 815. For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.