Shop BRADY
See all product information
Create Account
Harsh Environment Multi-Purpose Polyester Labels 3 H x 1 W Black on White
- Mfr # M4-22-423
- Zoro # G023549088
product price:Â
$
51.99
/ea
Key Features
Width
2.688 in
Label Material
Halogen-free
Label Color
Black on White
Length
4.188 in
Label Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4-22-423
- Zoro #
- G023549088
- UPC #
- 888434641071
- Country of Origin
- Mexico
- Label Material
- Halogen-free
- Label Color
- Black on White
- Item
- Label
- Label Finish
- Gloss
Dimensions
- Width
- 2.688 in
- Length
- 4.188 in
Description
Harsh environment applications require tough materials and Brady's B-423 polyester stands up to the challenge. Designed to handle the rigors of renewable energy applications, this material is ideal for a wide variety of difficult surfaces in an array of environmental conditions. Harsh Environment - High-tack permanent adhesive for a variety of surface types in all-weather applications. Engineered Performance - Resists exposure to UV light, extreme temperatures, abrasions, fuel and oil, degreasers, cleaners, and detergents. Certifications - UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863), DIN VDE 0472 Part 815. For material specific performance and properties, please refer to the Technical Data Sheet (TDS).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.