
Harsh Environment Multi-Purpose Polyester Labels for 3 in. Core Printers - 0.5 in. x 1.5 in. Yellow
Mfr # THT-37-423-10-YL
Zoro # G115722405
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Yes
Label Media Format
Roll
Resistance Properties
Heat Resistant
Width
1.5 in
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-37-423-10-YL
Zoro #
G115722405
UPC #
754473844899
Country of Origin
United States
Dimensions
Width
1.5 in
Details
Adhesive
Yes
Label Media Format
Roll
Resistance Properties
Heat Resistant
Label Finish
Gloss
Labels per Roll
10000
Label Color
Yellow
Label Material
Polyester
Description
This B-423Y material is ideal for use in component identification, barcode label and rating plates. Glossy yellow finish with permanent acrylic is thermal transfer printable. UL recognized. Service temperature of -94 to 230° F -70 to 110° C. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.