Zoro Homepage

Harsh Environment Multi-Purpose Polyester Labels for 3 in. Core Printers, 0.75 in. x 1.5 in. Yellow

  • Mfr # THT-6-423-10-YL

  • Zoro # G315722403


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Adhesive
Yes
Label Finish
Gloss
Width
1.5 in
Label Color
Yellow
Label Media Format
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-6-423-10-YL
Zoro #
G315722403
UPC #
754473844905
Country of Origin
United States

Dimensions

Width
1.5 in

Details

Adhesive
Yes
Label Finish
Gloss
Label Color
Yellow
Label Media Format
Roll
Label Material
Polyester
Labels per Roll
10000
Resistance Properties
Heat Resistant

Description

This B-423Y material is ideal for use in component identification, barcode label and rating plates. Glossy yellow finish with permanent acrylic is thermal transfer printable. UL recognized. Service temperature of -94 to 230° F -70 to 110° C. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.