Zoro Homepage

Harsh Environment Multi-Purpose Polyester Labels for 3 in. Core Printers - 2 in. x 4 in. Yellow

  • Mfr # THT-55-423-1-YL

  • Zoro # G615721656


product price: $264.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-55-423-1-YL
Zoro #
G615721656
UPC #
754473845001
Country of Origin
United States

Description

This B-423Y material is ideal for use in component identification, barcode label and rating plates. Glossy yellow finish with permanent acrylic is thermal transfer printable. UL recognized. Service temperature of -94 to 230° F -70 to 110° C. A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6007 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.