
Harsh Environment Multi-Purpose Polyester Labels for 3 in. Core Printers - 3 in. x 4 in. Yellow
Mfr # THT-76-423-1-YL
Zoro # G415721993
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Yes
Application
Circuit Board Labeling
Resistance Properties
Heat Resistant
Width
4 in
Label Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-76-423-1-YL
Zoro #
G415721993
UPC #
754473845018
Country of Origin
United States
Dimensions
Width
4 in
Details
Adhesive
Yes
Application
Circuit Board Labeling
Resistance Properties
Heat Resistant
Label Color
Yellow
Label Material
Polyester
Label Media Format
Roll
Labels per Roll
1000
Label Finish
Gloss
Description
This B-423Y material is ideal for use in component identification, barcode label and rating plates. Glossy yellow finish with permanent acrylic is thermal transfer printable. UL recognized. Service temperature of -94 to 230° F -70 to 110° C. Service temperature of -94 to 230° F -70 to 110° C. A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6007 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.