
Harsh Environment Multi-Purpose Polyester Labels for 3in Core Printers - 1in x 2in Yellow
Mfr # THT-17-423-3-YL
Zoro # G108583198
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Width
2 in
Size
1 in H x 2 in W
Height
1 in
Label Maker Tape Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-17-423-3-YL
Zoro #
G108583198
UPC #
754473844950
Country of Origin
United States
Dimensions
Width
2 in
Size
1 in H x 2 in W
Height
1 in
Label Maker Tape Thickness
0.0034 in
Details
Item
Label
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Label Maker Tape Finish
Gloss
Material
Polyester
Color
Yellow
Includes
Roll of 3000 Labels
Description
This B-423Y material is ideal for use in electronic PCB and component identification, bar code label and rating plates. Glossy yellow finish with permanent acrylic is thermal transfer printable. UL recognized. Service temperature of -94 to 230 deg F -70 to 110 deg C. A ribbon is required to print this material. Use Part Number IP-R6000 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6000 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.