
Harsh Environment Multi-Purpose Polyester Labels for 3in Core Printers - 5in x 3in White
Mfr # THT-20-423-1
Zoro # G108583402
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Width
3 in
Color
White
Label Maker Tape Thickness
0.003 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-20-423-1
Zoro #
G108583402
UPC #
662820993421
Country of Origin
United States
Dimensions
Width
3 in
Label Maker Tape Thickness
0.003 in
Height
5 in
Size
5 in H x 3 in W
Details
Item
Label
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Color
White
Material
Polyester
Includes
Roll of 1000 Labels
Label Maker Tape Finish
Gloss
Indoor/Outdoor Usage
Outdoor Use
Label Finish
Gloss
Label Media Format
Roll
Labels per Roll
1000
Description
Permanent Polyester B-423 is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable. UL approved;CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 230 deg F -70 to 110 deg C. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.