Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 0.25 in. x 0.75 in.

  • Mfr # B33-46-423

  • Zoro # G415721542


product price: $60.09
/ea

Key Features

Indoor/Outdoor Usage
Outdoor Use
Label Finish
Gloss
Resistance Properties
Heat Resistant
Labels per Roll
5000
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-46-423
Zoro #
G415721542
UPC #
754473911621
Country of Origin
Mexico

Dimensions

Width
0.75 in

Details

Indoor/Outdoor Usage
Outdoor Use
Label Finish
Gloss
Resistance Properties
Heat Resistant
Labels per Roll
5000
Label Media Format
Roll
Label Material
Polyester
Label Color
White
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300

Description

Permanent Polyester B-423 is ideal for component identification, barcode labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 230° F -70 to 110° C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.