
Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 0.25 in. x 1 in.
Mfr # B33-103-423
Zoro # G115721736
product price: $75.49
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Resistance Properties
Heat Resistant
Labels per Roll
5000
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-103-423
Zoro #
G115721736
UPC #
754473910440
Country of Origin
Mexico
Dimensions
Width
1 in
Details
Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Resistance Properties
Heat Resistant
Labels per Roll
5000
Label Media Format
Roll
Label Finish
Gloss
Label Material
Polyester
Description
Permanent Polyester B-423 is ideal for component identification, barcode labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 230° F -70 to 110° C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.