
Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 0.5in x 0.5in
Mfr # B33-149-423
Zoro # G708583468
product price: $67.99
/eaKey Features
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Width
0.5 in
Height
0.5 in
Includes
Cartridge of 5000 Labels
Label Maker Tape Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-149-423
Zoro #
G708583468
UPC #
754473910761
Country of Origin
Mexico
Dimensions
Width
0.5 in
Height
0.5 in
Size
0.5 in H x 0.5 in W
Label Maker Tape Thickness
0.003 in
Details
Item
Label
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Includes
Cartridge of 5000 Labels
Label Maker Tape Finish
Gloss
Color
White
Material
Polyester
Description
Permanent Polyester B-423 is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 230 deg F -70 to 110 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.