Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HARSH ENVIRONMENT MULTI-PURPOSE POLYESTER LABELS FOR B33 PRINTERS - 2 X 3

  • Mfr # B33-19-423

  • Zoro # G316150892


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Label Finish
Gloss
Label Media Format
Roll
Printer Series Compatibility
BBP33; i3300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-19-423
Zoro #
G316150892
UPC #
754473911188
Country of Origin
China

Dimensions

Width
3 in

Details

Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Label Finish
Gloss
Label Media Format
Roll
Printer Series Compatibility
BBP33; i3300
Label Material
Polyester
Labels per Roll
500
Resistance Properties
Heat Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.