Zoro Homepage

Haz Warning Lbl, 4-5/16inHx4-3/4inW, PK500

  • Mfr # 63239

  • Zoro # G5796743


product price: $81.39
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Header
Danger
Material
Plastic
Width
4-3/4"
Height
4-5/16"
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63239
Zoro #
G5796743
UPC #
754473632397
Country of Origin
United States

Dimensions

Width
4-3/4"
Height
4-5/16"
Label Width
4 3/4 in
Label Height
4 5/16 in

Details

Header
Danger
Material
Plastic
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black, Orange
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Do Not Load In Passenger Aircraft
Background Color
Black, Red
Legend/Background Color
Black/Orange
Write on Surface
No
Item
DOT Handling Label
Legend Color
Red
Laminated
No
Self-Adhesive
Yes
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
Black
No. of Labels
500
Labels per Roll
500
Message
Do Not Load in Passenger Aircraft
DOT/UN Product Form
Label
Handling Label/Placard Type
Aircraft Only
Product Type
DOT Handling Label
Retroreflective Grade
Not Retroreflective

Description

DOT Handling Label, Language English, Handling Label/Placard Type Aircraft Only, DOT/UN Product Form Label, Message Do Not Load in Passenger Aircraft, Label Width 4 3/4 in, Label Height 4 5/16 in, Material Plastic, Labels per Roll 500, Background Color Black, Red, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.