Shop BRADY
See all product information
Create Account
Hazard Marking Anti-Skid Tape Roll - Anti-Skid Vinyl, CAUTION WATCH YOUR STEP, 3in x 54ft, 54PK
- Mfr # 92416
- Zoro # G122965963
product price:
$
110.99
/pk of 54, $2.06/ea
Free Shipping & Returns
Key Features
Width
3 in
Thickness
0.0118 in
Length
54 ft
Material
Anti-skid Laminated Vinyl
Color
Black on Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92416
- Zoro #
- G122965963
- UPC #
- 754473924164
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Thickness
- 0.0118 in
- Length
- 54 ft
Details
- Item
- Anti-Skid Tape
- Material
- Anti-skid Laminated Vinyl
- Color
- Black on Yellow
Description
Mark aisles, point out safety equipment and exits and enforce protective equipment requirements with this Hazard Marking Tape. Brady B-819 Anti-Skid Vinyl features a velvet embossed rigid overlaminate and exceeds industry safety standards for non-slip surfaces (ASTM D 2047). Excellent chemical, oil and water resistance. Anti-skid hazard marking tape identifies potential hazards while also helping to prevent slips, trips and falls in wet or high traffic areas. Service temperature range of -40 to 158° F. Can be applied using the ToughStripe Floor Tape Applicator (part number 178687).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.