Hazardous Warning Label, 4inHx4inW, Vinyl, 121071

  • Mfr # 121071

  • Zoro # G5516332


product price:  $86.15
/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Vinyl
Width
4"
Height
4"
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121071
Zoro #
G5516332
UPC #
754473704896
Country of Origin
United States

Dimensions

Width
4"
Height
4"
Label Height
4 in
Label Width
4 in

Details

Header
No Header
Material
Vinyl
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Subject Matter
Information
Language
English
Shape
Diamond
Color
Black
Mounting Style
Self-adhesive
Legend
Oxidizer 5.1
Background Color
Yellow
Legend/Background Color
Yellow
Write on Surface
No
Legend Color
black
Metal Detectable
No
Legend Style
Symbol and Text
Self-Adhesive
Yes
Laminated
No
Indoor/Outdoor Usage
Indoor/Outdoor
Item
DOT Container Label
No. of Labels
500
Message
Oxidizer
DOT/UN Product Form
Label
Labels per Roll
500
Container Label/Placard Type
Hazardous Class
Hazard Class
Class 5 (Oxidizing Agents & Organic Peroxides)

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Label, Message Oxidizer, Label Width 4 in, Label Height 4 in, Material Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.