Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Warning Lbl, 2inHx4inW, Plastic

  • Mfr # 63242

  • Zoro # G5750394


product price: $58.39
/ea

Key Features

Header
No Header
Material
Plastic
Width
4 in
Height
2 in
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63242
Zoro #
G5750394
UPC #
754473632427
Country of Origin
United States

Dimensions

Width
4 in
Height
2 in
Thickness
0.003 in
Depth
7/200 in

Details

Header
No Header
Material
Plastic
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Subject Matter
Information
Language
English
Shape
Rectangle
Color
White, Orange
Mounting Style
Self-adhesive
Legend
Etiologic Agents Biomedical Material
Background Color
Red, White
Legend/Background Color
Orange/White
Write on Surface
No
Legend Style
Symbol and Text
Item
Label
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor Only
Legend Color
Red, White
Laminated
No
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Mounting Pattern
No Mounting Holes
Sign Header Text Color
No Header
State Specific Sign
No
Printed Language
English
Mirror Print
No
Anti-Slip Surface
No
Sign Material
Plastic
Sign Legend Style
Symbol and Text
Sign Header
No Header
Number of Printed Sides
1
Sign Legend
ETIOLOGIC AGENTS BIOMEDICAL MATERIAL IN CASE OF DAMAGE OR LEAKAGE NOTIFY CDC ATLANTA GEORGIA 404 633 5313
Adhesive Type
Self-Adhesive
Corrosion Resistant
No
Includes Mounting Hardware
No
NFPA Standard
NFPA 704
ADA Compliant
No
Graffiti Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Shape
Horizontal Rectangle
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Post, Wall
Sign Mounting Style
Adhesive
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend ETIOLOGIC AGENTS BIOMEDICAL MATERIAL IN CASE OF DAMAGE OR LEAKAGE NOTIFY CDC ATLANTA GEORGIA 404 633 5313, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.