Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Warnng Lbl, 3-9/16inHx4-5/16inW

  • Mfr # 63241

  • Zoro # G5639907


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Plastic
Width
4-5/16"
Height
3-9/16"
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63241
Zoro #
G5639907
UPC #
754473632410
Country of Origin
United States

Dimensions

Width
4-5/16"
Height
3-9/16"
Label Width
4 3/8 in
Label Height
3 1/2 in

Details

Header
No Header
Material
Plastic
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Blue
Mounting Style
Self-adhesive
Legend
Magnetized Material Keep Away From Aircraft Compass Detector Unit
Background Color
White
Legend/Background Color
White
Write on Surface
No
Self-Adhesive
Yes
Legend Style
Symbol and Text
No. of Labels
500
Laminated
No
Legend Color
Blue
Indoor/Outdoor Usage
Indoor Only
Item
DOT Handling Label
Message
Keep Away From Aircraft Compass Detector Unit
Labels per Roll
500
Handling Label/Placard Type
Aircraft Only
DOT/UN Product Form
Label
Product Type
DOT Handling Label
Retroreflective Grade
Not Retroreflective

Description

DOT Handling Label, Language English, Handling Label/Placard Type Aircraft Only, DOT/UN Product Form Label, Message Keep Away From Aircraft Compass Detector Unit, Label Width 4 3/8 in, Label Height 3 1/2 in, Material Plastic, Labels per Roll 500, Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.