Zoro Homepage

Hazmat/Instability Secondary Label, Multicolor, Pk100

  • Mfr # 99421

  • Zoro # G4177826


product price: $70.25
/pk 100, $0.70/ea

Key Features

Material
Paper
Height
7 in
Width
7 in
Shape
Square
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99421
Zoro #
G4177826
UPC #
754473994211
Country of Origin
United States

Dimensions

Height
7 in
Width
7 in

Details

Item
Label
Material
Paper
Legend
Hazmat/Instability
Shape
Square
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Language
English
Self-Adhesive
Yes
Legend/Background Color
Blue, Red, Orange, Green, Black/White
Standards
UNSPC 55121606
Write on Surface
Yes
Laminated
No
Color
Blue/Red/Orange/Green/Black on White
Background Color
White
Product Type
NFPA Label
Hazard Communication Standard
NFPA
Adhesive
Adhesive
Number of Labels
100
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
149 Degrees F
Lamination Type
Not Laminated
Package Type
Pack
Minimum Service Temperature
-40 Degrees F
Preprinted Text
Identity: Cas No.: Health Flammability Instability Protective Equipment

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 7 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.