Zoro Homepage

Hazmat/Reactivity Secondary Label, Multicolor, Pk100

  • Mfr # 60330

  • Zoro # G4004585


product price: $83.79
/pk 100, $0.84/ea
Free Shipping & Returns

Key Features

Material
Paper
Legend
Hazmat/Reactivity
Height
5 in
Width
5 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60330
Zoro #
G4004585
UPC #
754473603304
Country of Origin
Mexico

Dimensions

Height
5 in
Width
5 in

Details

Item
Label
Material
Paper
Legend
Hazmat/Reactivity
Shape
Square
Legend/Background Color
Blue, Red, Orange, Green, Black/White
Standards
UNSPC 55121606, Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor Only
Language
English
Self-Adhesive
Yes
Metal Detectable
No
Laminated
No
Write on Surface
Yes
Background Color
White
Color
Blue/Red/Orange/Green/Black on White
Product Type
HMIG Label
Adhesive
Adhesive
Hazard Communication Standard
HMIG
Package Type
Pack
Adhesive Material
Acrylic
Preprinted Text
Identity: Cas No.: Health Flammability Protective Equipment
Minimum Service Temperature
-40 Degrees F
Number of Labels
100
Lamination Type
Not Laminated
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
149 Degrees F

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 5 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.