Zoro Homepage

Hazmat/Reactivity Secondary Label, Multicolor, Pk100

  • Mfr # 60331

  • Zoro # G4084823


product price: $52.75
/pk 100, $0.53/ea

Key Features

Material
Paper
Height
7 in
Width
7 in
Shape
Square
Indoor/Outdoor Usage
Indoor Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60331
Zoro #
G4084823
UPC #
754473603311
Country of Origin
United States

Dimensions

Height
7 in
Width
7 in

Details

Item
Label
Material
Paper
Legend
Hazmat/Reactivity
Shape
Square
Indoor/Outdoor Usage
Indoor Only
Legend/Background Color
Blue, Red, Orange, Green, Black/White
Self-Adhesive
Yes
Language
English
Standards
UNSPSC 55121606
Write on Surface
Yes
Metal Detectable
No
Laminated
No
Background Color
White
Color
Blue/Red/Orange/Green/Black on White
Product Type
HMIG Label
Hazard Communication Standard
HMIG
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Lamination Type
Not Laminated
Preprinted Text
Identity: Cas No.: Health Flammability Protective Equipment
Number of Labels
100
Maximum Service Temperature
149 Degrees F
Package Type
Pack

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 7 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.