Shop BRADY
See all product information
Create Account
Heat Gun for Heat-Shrink Wire Marking Sleeves
- Mfr # PMS-HG-1
- Zoro # G008589221
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
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
- PMS-HG-1
- Zoro #
- G008589221
- UPC #
- 662820555131
- Country of Origin
- United States
- Item
- Heat Gun
- Application
- Wire and Cable Labeling
Description
The Brady Heat Gun provides fast, even shrinkage of BradySleeve and PermaSleeve wire marking sleeves or heat-shrinkable tubing. Powerful, long-life universal motor delivers 27CFM at 3400 FPM, to get the job done fast. Temperature is 1200 deg F 649 C at the heating element and 535 deg F 279 C one inch 25.4mm away from the nozzle. Sturdy base with rubber pad rotates 90 deg , from horizontal to vertical position, allowing hands-free operation. Optimized design for improved performance and serviceability, including easy change, plug-in heating element.