Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 1 in

  • Mfr # 2FR-1500-2-YL-2

  • Zoro # G4683318


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
1.5 in
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Polyolefin
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FR-1500-2-YL-2
Zoro #
G4683318
UPC #
75447389996
Country of Origin
United States

Dimensions

Length
1 in
Use with Wire Size
0.75 in to 1.45 in
Roll Width (in/ft/yd)
2 in
Height (in/ft/yd)
2.433 in
Web Width (mm/cm/m)
89.00 mm
Core Diameter (mm/cm/m)
76.20 mm
Use With Wire Size
0.75 in to 1.45 in

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
1.5 in
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Polyolefin
Color
Yellow
Temp. Range
-67° to 267°F
Min. Shrink Temp.
293°F
Primary Noun, Basic Function
Sleeve
Recommended Ribbon
IP-R6600; R6600
Sleeve Slits
Yes
Printable Sides
Double-Side Printable
Label/Media Format
Roll
Printer Compatibility
BBP72; IP300; IP600; PR200Plus; PR300Plus; PR600Plus; i7100; i5100
Print Technology
Thermal Transfer
Vertical Repeat
3 in
Suggested Ribbon Series
R6600
For Use with Printer
BBP®72 Label Printer; BradyPrinter i7100; BRADYPRINTER PR Plus Series Label Printer; THT 3" Core Printer
Resistance Properties
Chemical-Resistant

Description

Printable Shrink Tubing,2 In. W,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.