Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 90 ft
Mfr # PS-C-187-YL
Zoro # G4684289
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
3/16 in
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Polyolefin
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-C-187-YL
Zoro #
G4684289
UPC #
66282099598
Country of Origin
United States
Dimensions
Length
90 ft
Use with Wire Size
20 to 10 AWG
Height (in/ft/yd)
0.335 in
Recovered Wall Thickness (in/ft/yd)
0.02 in
Use With Wire Size
20 to 10 AWG
Details
Item
Heat Shrink Label
Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
3/16 in
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Polyolefin
Color
Yellow
Temp. Range
-67° to 275°F
Min. Shrink Temp.
302°F
Finish
Matte
Printable Sides
Single-Side Printable
Suggested Ribbon Series
R4300; R5000; R6600
Print Technology
Thermal Transfer
For Use with Printer
BBP®72 Label Printer; BradyPrinter i5100; BradyPrinter i7100; THT 3" Core Printer
Printer Compatibility
BBP12; BBP72; IP300; IP600; PR200Plus; PR300Plus; PR600Plus; i7100; i5100
Resistance Properties
Chemical-Resistant; Smear-Resistant
Shape
Continuous
Primary Noun, Basic Function
Heat Shrink Tubing
Label/Media Format
Roll
Recommended Ribbon
IP-R6606; R6606
Description
Printable Shrink Tubing,90 ft. L,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.